Beli hammer impact wrench di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. STANLEY Air Impact Wrench 3/8inch (Kunci Sok Angin)
    Mulai

    Rp1.399.900

    STANLEY Air Impact Wrench 3/8inch (Kunci Sok Angin)
    atribut:
    • Vibration (m/s²): 3
    • Noise Level (dB): 86 under no load
    • Housing: Alum
    • Exhaust: Handle
    • Air Pressure (psi): 90
    • Air Hose (inch): 3/8
    • Air inlet (inch): 1/4
  2. KOBE RED LINE Air Impact Wrench (Kunci Sok Angin)
    Mulai

    Rp5.599.900

    KOBE RED LINE Air Impact Wrench (Kunci Sok Angin)
    Deskripsi:
    IW750 One-piece aluminium housing, 10 position power regulator, thumb switch for reversing, 1/4 Inch BSP air inlet thread for 10mm air hose, M24 bolt capacity. 90psi air pressure, 7.5 cfm air consumption. 949 N/m torque. Overall length: 245 mm.
    atribut:
    • Actual Air Consumption (cfm): 4.2
    • Overall Height (mm): 240
    • Overall Length (mm): 245
    • Overall Width (mm): 80
    • Square Drive Size (inch): 3/4
    • Air Inlet Size (inch): 1/4
    • Air Pressure (psi): 90
    • Body Style: Pistol Grip
    • Compatible Hose Inner Diameter (mm): 10
    • Height (mm): 240
    • Item: Air Impact Wrench
    • MFR Part No.: IW750
    • Maximum Torque (Nm): 1085
    • No Load Speed (rpm): 4800
    • Power Source: Air
    • Sound Pressure Level (dBA): 86
    • Torque Range (N m): (Fwd) 949 - 1085
    • Vibration Level (m/s2): 5.8
    • eclassCode: 21052003
  3. TEKIRO Air Impact Wrench (Kunci Sok Angin)
    Mulai

    Rp1.699.900

    TEKIRO Air Impact Wrench (Kunci Sok Angin)
    Deskripsi:
    untuk membuka dan memasang baut/mur dengan bantuan impact dengan ukuran 1/2 inchi, SPEED (RPM) 7000, BOLT CAPACITY 3/4", SQUARE DRIVER 1/2", MAx TORQUE (LBS) 370, AIR PRESS. (PSI) 90, dengan dimensi 189 mm, 197 mmFungsi : untuk membuka dan memasang baut/mur dengan bantuan impact dengan ukuran 1/2 inchMaterial : Chrome VanadiumDimensi : 189 mm, 197 mmSpesifikasi Air Impact :Input Tekanan : 90 PsiKonsumsi Udara : 4 cfmUkuran Sok : 1/2"Torsi : 370 NmAir Inlet : 1/4" nptHose Size : 3/8" idBolt Capacity : 3/4"Square Driver : 1/2"Kecepatan Tanpa Beban : 7000 rpm
    atribut:
    • Air Pressure (psi): 90
    • Air Inlet (NPT): 1/4
    • Hose size (inch): 3/8
  4. GENIUS Air Impact Wrench Super Duty (Kunci Sok Angin)
    Mulai

    Rp5.299.900

    GENIUS Air Impact Wrench Super Duty (Kunci Sok Angin)
    Deskripsi:
    Air Pressure 90 psig/620 kpaMax. Torque 380 ft. lbs/516 NmBlows Per Min. 1.200Free Speed 7.000 rpmStandard Bolt Cap 9/16inch/14mmOverall Length 7.5inch/190mmAvg. Air Consumption 4.0 cfmAir Inlet 1/4inchMinimum Hose Size 3/8inch/10mmMachine Design Pin Clutch
  5. GENIUS Air Impact Wrench Heavy Duty (Kunci Sok Angin)
    Mulai

    Rp9.999.900

    GENIUS Air Impact Wrench Heavy Duty (Kunci Sok Angin)
    Deskripsi:
    Air Pressure 90 psig/620 kpaMax. Torque 750 ft. lbs/1.016 NmBlows Per Min. 1.000Free Speed 6.500 rpmStandard Bolt Cap 1inch/26mmOverall Length 9inch/230mmAvg. Air Consumption 7.0 cfmAir Inlet 1/4inchMinimum Hose Size 3/8inch/10mmMachine Design Twin Hammer
  6. BluePoint Air Impact Wrench 3/8inch Composite (Kunci Sok Angin)
    Mulai

    Rp7.599.900

    BluePoint Air Impact Wrench 3/8inch Composite (Kunci Sok Angin)
    Deskripsi:
    - Composite housing provides 250 ft. lb. of maximum torque- 3 position thumb operated forward/reverse lever- Bottom handle exhaust- Twin hammer mechanism- Contoured aluminum nose
    atribut:
    • Air Inlet Thread Size: 1/4inch-18 NPT
    • Air Consumption (L/minute): 76
    • Categorie: Power Tools Air Tools
    • Drive Size (inch): 3/8
    • Free Speed (rpm): 9000
    • Length (mm): 165
    • Maximum Torque (N m): 339
    • Sound Level (dBA): 107.7
  7. NITTO KOHKI Air Impact Wrench (Kunci Sok Angin)
    Mulai

    Rp11.999.900

    NITTO KOHKI Air Impact Wrench (Kunci Sok Angin)
    atribut:
    • Working Pressure (MPa): 0.6
  8. Vessel Air Impact Wrench Lightweight F-Hammer (Kunci Sok Angin)
    Mulai

    Rp7.399.900

  9. MAXPRO Air Impact Wrench Double Hammer Light (Kunci Sok Angin)
    Mulai

    Rp1.899.900

    MAXPRO Air Impact Wrench Double Hammer Light (Kunci Sok Angin)
    atribut:
    • Air inlet (inch): 1/4
    • Air Pressure (psi): 90
    • Size (inch): 1/4
    • Maximum Torque (N m): 40
    • No Load Speed (rpm): 10000
  10. American Tool Air Impact Wrench Set (Kunci Sok Angin)
    Mulai

    Rp2.099.900

    American Tool Air Impact Wrench Set (Kunci Sok Angin)
    atribut:
    • Contents: Contents 1pc air impact wrench gun 10pcs 1/2 inch impact socket head (8,10,11,12,13,14,17,19,21,24mm) 1pc impact extension bar 1/2inchx125mm 1pc air coupler 1/4 inch 1pc inline oiler FREE: 1pc mini oil container+1pc hex key
  11. STANLEY Rotary Hammer (Mesin Bor Bobok Beton)
    Mulai

    Rp1.799.900

    STANLEY Rotary Hammer (Mesin Bor Bobok Beton)
    atribut:
    • Chuck Capacity (mm): 26
    • Drilling Mode: Hammer Drill, Rotary Drill, & Chipping
    • Impact Energy (J): 3.4
    • Input Power (W): 800
    • K3L License: Yes
    • Lock-On Switch: Yes
    • Variable Speed: Yes
  12. TEKIRO Air Impact Wrench 1/2inch Drive Set (Kunci Sok Angin)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.899.900

    TEKIRO Air Impact Wrench 1/2inch Drive Set (Kunci Sok Angin)
    Deskripsi:
    Set content : - 1/2inch Air Impact Wrench Twin Hammer - 1/2inch DR. Deep Impact Socket 6PT 10mm - 1/2inch DR. Deep Impact Socket 6PT 12mm - 1/2inch DR. Deep Impact Socket 6PT 14mm - 1/2inch DR. Deep Impact Socket 6PT 17mm - 1/2inch DR. Deep Impact Socket 6PT 19mm - 1/2inch DR. Deep Impact Socket 6PT 21mm - 1/2inch DR. Deep Impact Socket 6PT 23mm - 1/2inch DR. Deep Impact Socket 6PT 24mm - Mini Oiler - Oil Pot - Coupler
  13. Toptul Air Impact Wrench 3/4inch DR. Super Duty (Kunci Sok Angin)
    Mulai

    Rp4.599.900

    Toptul Air Impact Wrench 3/4inch DR. Super Duty (Kunci Sok Angin)
    Deskripsi:
    - Impact mechanism : Jumbo hammer. - Handle exhaust with muffler.
    atribut:
    • Air Pressure (psi): 90
    • Air inlet (inch): 1/4
    • Min. Air Hose (inch): 3/8
  14. KRISBOW Air Impact Wrench (Kunci Sok Angin)
    Mulai

    Rp2.399.900

    KRISBOW Air Impact Wrench (Kunci Sok Angin)
    atribut:
    • Air Pressure (bar): 6
    • Hose size (inch): 1/2
  15. GENIUS Air Impact Wrench Metric 6pt. (Kunci Sok Angin)
    Mulai

    Rp3.299.900

    GENIUS Air Impact Wrench Metric 6pt. (Kunci Sok Angin)
    Deskripsi:
    Genius Tools Professional Strength you can TrustGenius Tools Impact Socket Series is designed by professional for professionals. Each socket begins as a raw Chromium Vanadium or Chromoly Alloy Steel Rod. Each piece is expertly cut down into the required length and diameter blank slug. Utilizing our Genius Tools Cold Forging technique, the sockets are formed at room temperature into its basic form whether 6 point or 12 point. Genius Tools Anti-Corrosion TreatmentDepending on the socket series, we treat our sockets with anti-corrosive treatments to increase the longevity and strength of our sockets, so you can count on consistent and reliable performance from all of our sockets. Our Impact Socket Series undergoes Black Oxide Treatment, giving it a matte finish with anti-corrosive properties.
    atribut:
    • Total pcs: 16
Daftar Harga hammer impact wrench Terbaru October 2026
STANLEY Air Impact Wrench 3/8inch (Kunci Sok Angin)Rp1.399.900
KOBE RED LINE Air Impact Wrench (Kunci Sok Angin)Rp5.599.900
TEKIRO Air Impact Wrench (Kunci Sok Angin)Rp1.699.900
GENIUS Air Impact Wrench Super Duty (Kunci Sok Angin)Rp5.299.900
GENIUS Air Impact Wrench Heavy Duty (Kunci Sok Angin)Rp9.999.900
BluePoint Air Impact Wrench 3/8inch Composite (Kunci Sok Angin)Rp7.599.900
STANLEY Air Impact Wrench 1/2inch (Kunci Sok Angin)Rp2.399.900
NITTO KOHKI Air Impact Wrench (Kunci Sok Angin)Rp11.999.900
TOTAL Air Impact Wrench (Kunci Sok Angin)Rp789.900
Vessel Air Impact Wrench Lightweight F-Hammer (Kunci Sok Angin)Rp7.399.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)